- POLYAMIDE Material
- 3.29 Part Length (in)
- 0.625 Rod Ø (in)
- 8.96 Part Height (in)
features
- Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware.
| Rod Size | 5/8 in |
| Rod Center to Top of Slot | 3.45 |
| Slot Width | 0.41 in |
| Hardware Type | Swivel Bracket w/ Transition Cap & Knob |
| Profile | 203LTC |
| Adjustment Type | Vertical, Horizontal, Swivel |
| Thread | 0.375 in |
| Rod Diameter | 0.625 in |
| Material | POLYAMIDE |
| Overall Height | 8.96 in |
| Part Height | 8.96 in |
| Measurement System | Inch |
| Component Series | VG-203 |
| Length | 3.29 in |
| Overall Length | 3.29 in |
| Straight/Swivel | Swivel |
| Weight | 0.74 LB |
| EAN or UPC | 787405170100 |

