- POLYAMIDE Material
- 0.75 Rod Ø (in)
features
- Swivel top SpeedSet brackets.
- Required for curves, lange changes, and combiner areas.
- Allows in and out adjustment of the rails at any angle relative to the conveyor.
- SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools.
- Polyamide bracket.
- Stainless steel rod and spring assembly.
- PVC push knob.
- Includes one QPC spacer.
| Sleeve Length | 3 in |
| Adjustment Type | Horizontal, Swivel |
| Component Series | VG-203Q |
| Rod Center to Top of Slot | 3.45 |
| Measurement System | Inch |
| Profile | 203Q |
| Thread | 0.313 in |
| Overall Height | 6.55 in |
| Overall Length | 3.29 in |
| Rod Diameter | 0.75 in |
| Hardware Type | SpeedSet Bracket |
| Straight/Swivel | Swivel |
| Adjustment Range (Travel) | 1.5 in |
| Material | POLYAMIDE |
| Weight | 1.27 LB |
| EAN or UPC | 787405170162 |

