- POLYAMIDE Material
- 0.75 Rod Ø (in)
features
- Swivel top SpeedSet brackets. Required for curves, lange changes, and combiner areas. Allows in and out adjustment of the rails at any angle relative to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Hardware Type | SpeedSet Bracket |
| Adjustment Type | Horizontal, Swivel |
| Sleeve Length | 5 in |
| Rod Center to Top of Slot | 3.45 |
| Adjustment Range (Travel) | 1.5 in |
| Measurement System | Inch |
| Profile | 203Q |
| Thread | 0.313 in |
| Rod Diameter | 0.75 in |
| Material | POLYAMIDE |
| Overall Height | 6.55 in |
| Component Series | VG-203Q |
| Straight/Swivel | Swivel |
| Overall Length | 3.29 in |
| Weight | 1.51 LB |
| EAN or UPC | 787405170322 |

