- POLYAMIDE Material
- 0.75 Rod Ø (in)
features
- Transition cap assembly supports guide rails where swivel adjustment is required. For use on VG-203L body. Polyamide cap and knob. Stainless steel eyelet and nut.
| Rod Diameter | 0.75 in |
| Straight/Swivel | Swivel |
| Thread | 3/8-16 in |
| Measurement System | Inch |
| Material | POLYAMIDE |
| Weight | 0.36 LB |
| EAN or UPC | 787405484399 |

