- Adjustable Support Bar Type
- Stainless Steel Material
- 8 Part Length (in)
- 3/16 Thickness (in)
features
- Adjustable support bar for guide rail. Zinc plated.
| Thickness | 3/16 in |
| Fastener | 0.375 |
| Adjustment Type | Vertical, Horizontal |
| Material | Stainless Steel |
| Overall Length | 1.5 in |
| Hardware Type | Adjustable Support Bar |
| Profile | 204 |
| Overall Height | 8 in |
| Length | 8 in |
| Straight/Swivel | Straight |
| Thread | 0.375 in |
| Component Series | VG-204 |
| Measurement System | Inch |
| Type | Adjustable Support Bar |
| Weight | 0.67 LB |
| EAN or UPC | 787405170506 |


