- Vertical, Horizontal Adjustment Adjustable Support Bar
- Made of Stainless Steel
- 3/16" Thickness
- 204 Profile
| Profile | 204 |
| Overall Length | 1.5 in |
| Hardware Type | Adjustable Support Bar |
| Material | Stainless Steel |
| Adjustment Type | Vertical, Horizontal |
| Overall Height | 8 in |
| Thickness | 0.1875 in |
| Weight | 0.5 LB |
| EAN or UPC | 662288969624 |

