- Mounting Bar Type
- Stainless Steel Material
- 4.5 Part Length (in)
features
- Stainless steel mounting bar.
- Versatile and time saving mounting bar positions guide rail.
- Can be used independently or in combination with various Valu Guide components.
- 3/8 carriage bolt and washer are included.
| Material | Stainless Steel |
| Straight/Swivel | Straight |
| Length | 4.5 in |
| Fastener | 0.375 |
| Component Series | VG-204 |
| Thread | 0.375 in |
| Type | Flat Mounting Bar, 3/16" x 4.5" Stainless Steel |
| Measurement System | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 787405170629 |

