- Mounting Bar Type
- Stainless Steel Material
- 9 Part Length (in)
features
- Stainless steel mounting bar. Versatile and time saving mounting bar positions guide rail. Can be used independently or in combination with various Valu Guide components. 3/8 carriage bolt and washer are included.
| Straight/Swivel | Straight |
| Length | 9 in |
| Material | Stainless Steel |
| Fastener | 0.375 |
| Measurement System | Inch |
| Type | Flat Mounting Bar, 3/16" x 9" Stainless Steel |
| Thread | 0.375 in |
| Component Series | VG-204 |
| Weight | 0.42 LB |
| EAN or UPC | 787405170704 |

