- Individual Metal "L" Brackets Type
- 1/8 Thickness (in)
- VG-205 Component Series
- Stainless Steel Material
features
- Long angle bracket (double slot).
- Polished stainless steel.
| Length | 3.25 in |
| Profile | 205A |
| Hardware Type | Long Double Slot L-Bracket |
| Type | Individual Metal "L" Brackets |
| Part Height | 5.3 in |
| Material | Stainless Steel |
| Thickness | 1/8 in |
| Overall Length | 3.25 in |
| Component Series | VG-205 |
| Adjustment Type | Vertical |
| Measurement System | Universal |
| Straight/Swivel | Straight |
| Overall Height | 5.3 in |
| Weight | 0.305 LB |
| EAN or UPC | 787405529120 |

