System Plast
VG205A316P
Zinc Plated Steel VG-205 Series Individual Metal Straight L Bracket
Item #101686348
- Zinc Plated Steel Material
features
- Long angle bracket (double slot). Zinc plated.
| Type | Individual Metal "L" Brackets |
| Length | 3.25 in |
| Straight/Swivel | Straight |
| Overall Height | 5.3 in |
| Adjustment Type | Vertical |
| Thickness | 3/16 in |
| Material | Zinc Plated Steel |
| Component Series | VG-205 |
| Profile | 205A |
| Hardware Type | Long Double Slot L-Bracket |
| Measurement System | Universal |
| Overall Length | 3.25 in |
| Part Height | 5.3 in |
| Weight | 0.49 LB |
| EAN or UPC | 787405529137 |
