System Plast
VG205AC14P
Zinc Plated Steel VG-205 Series Standard Metal Straight L Bracket
Item #101667322
- Zinc Plated Steel Material
features
- One long angle bracket (double slot) and one gusseted angle bracket. Zinc plated. Hardware included.
| Thickness | 0.25 in |
| Style | AC |
| Measurement System | Universal |
| Overall Height | 10.3 in |
| Laternal Adjustment | 1.5 in |
| Type | Standard Metal "L" Bracket Assemblies |
| Profile | 205AC |
| Hardware Type | AC L-Bracket Assembly |
| Adjustment Type | Vertical |
| Overall Length | 3.75 in |
| Component Series | VG-205 |
| Straight/Swivel | Straight |
| Material | Zinc Plated Steel |
| Weight | 1.45 LB |
| EAN or UPC | 787405170803 |
