- Individual Metal "L" Brackets Type
- 3/16 Thickness (in)
- VG-205 Component Series
- Stainless Steel Material
features
- Standard angle bracket.
- Polished stainless steel.
| Part Height | 3.75 in |
| Measurement System | Universal |
| Length | 3.25 in |
| Overall Length | 3.25 in |
| Type | Individual Metal "L" Brackets |
| Material | Stainless Steel |
| Profile | 205B |
| Component Series | VG-205 |
| Overall Height | 3.75 in |
| Hardware Type | Standard Single Slot L-Bracket |
| Series | 205B |
| Straight/Swivel | Straight |
| Adjustment Type | Vertical |
| Thickness | 3/16 in |
| Weight | 0.44 LB |
| EAN or UPC | 787405529205 |

