System Plast
VG205BB316P
Zinc Plated Steel VG-205 Series Standard Metal Straight L Bracket
Item #101667362
- Zinc Plated Steel Material
features
- Two standard angle brackets. Zinc plated. Hardware included.
| Adjustment Type | Vertical |
| Style | BB |
| Component Series | VG-205 |
| Laternal Adjustment | 1.5 in |
| Hardware Type | BB L-Bracket Assembly |
| Material | Zinc Plated Steel |
| Overall Height | 7.5 in |
| Straight/Swivel | Straight |
| Profile | 205BB |
| Overall Length | 3.25 in |
| Measurement System | Universal |
| Thickness | 0.1875 in |
| Type | Standard Metal "L" Bracket Assemblies |
| Weight | 0.92 LB |
| EAN or UPC | 787405170902 |
