- Standard Metal "L" Bracket Assemblies Type
- VG-205 Component Series
- Stainless Steel Material
features
- Two standard angle brackets.
- Polished stainless steel.
- Hardware included.
| Thickness | 0.1875 in |
| Style | BB |
| Type | Standard Metal "L" Bracket Assemblies |
| Laternal Adjustment | 1.5 in |
| Straight/Swivel | Straight |
| Hardware Type | BB L-Bracket Assembly |
| Profile | 205BB |
| Adjustment Type | Vertical |
| Measurement System | Universal |
| Overall Length | 3.25 in |
| Material | Stainless Steel |
| Component Series | VG-205 |
| Overall Height | 7.5 in |
| Weight | 0.92 LB |
| EAN or UPC | 787405170919 |

