System Plast
VG205BC14P
Zinc Plated Steel VG-205 Series Standard Metal Straight L Bracket
Item #101693852
- Zinc Plated Steel Material
features
- One Standard angle bracket and one gusseted angle bracket. Zinc plated. Hardware included.
| Laternal Adjustment | 1.5 in |
| Material | Zinc Plated Steel |
| Straight/Swivel | Straight |
| Thickness | 0.25 in |
| Hardware Type | BC L-Bracket Assembly |
| Adjustment Type | Vertical |
| Overall Height | 8.75 in |
| Profile | 205BC |
| Measurement System | Universal |
| Type | Standard Metal "L" Bracket Assemblies |
| Component Series | VG-205 |
| Style | BB |
| Overall Length | 3.75 in |
| Weight | 1.77 LB |
| EAN or UPC | 787405170926 |
