System Plast
VG205C316P
Zinc Plated Steel VG-205 Series Individual Metal Straight L Bracket
Item #101661690
- Zinc Plated Steel Material
features
- Gusseted angle bracket. Zinc plated.
| Type | Individual Metal "L" Brackets |
| Material | Zinc Plated Steel |
| Profile | 205C |
| Straight/Swivel | Straight |
| Length | 3.75 in |
| Part Height | 5 in |
| Thickness | 3/16 in |
| Component Series | VG-205 |
| Measurement System | Universal |
| Adjustment Type | Vertical |
| Overall Height | 5 in |
| Overall Length | 3.75 in |
| Hardware Type | Gusseted L-Bracket |
| Weight | 0.52 LB |
| EAN or UPC | 787405529250 |
