System Plast
VG205D14P
Zinc Plated Steel VG-205 Series Individual Metal Straight L Bracket
Item #101675256
- Zinc Plated Steel Material
features
- Long angle bracket (single slot). Zinc plated.
| Measurement System | Universal |
| Thickness | 1/4 in |
| Material | Zinc Plated Steel |
| Length | 3.15 in |
| Part Height | 5.3 in |
| Component Series | VG-205 |
| Straight/Swivel | Straight |
| Type | Individual Metal "L" Brackets |
| Weight | 0.62 LB |
| EAN or UPC | 787405171022 |
