- Vertical Adjustment Long Single Slot L-Bracket
- Made of 304 Stainless Steel
- 5.300" Overall Height
- 1/4" Thickness
| Adjustment Type | Vertical |
| Hardware Type | Long Single Slot L-Bracket |
| Thickness | 0.25 in |
| Overall Height | 5.3 in |
| Material | 304 Stainless Steel |
| Overall Length | 3.15 in |
| Profile | 205D |
| Weight | 0.34 LB |

