System Plast
VG205DB316P
Zinc Plated Steel VG-205 Series Standard Metal Straight L Bracket
Item #101667655
- Zinc Plated Steel Material
features
- One long angle bracket (single slot) and one standard angle bracket. Zinc plated. Hardware included.
| Overall Length | 3.25 in |
| Straight/Swivel | Straight |
| Material | Zinc Plated Steel |
| Style | DB |
| Component Series | VG-205 |
| Overall Height | 9.05 in |
| Hardware Type | DB L-Bracket Assembly |
| Profile | 205DB |
| Measurement System | Universal |
| Adjustment Type | Vertical |
| Laternal Adjustment | 1.5 in |
| Type | Standard Metal "L" Bracket Assemblies |
| Thickness | 0.1875 in |
| Weight | 1.4 LB |
| EAN or UPC | 787405171077 |
