System Plast
VG205DC14S
Stainless Steel VG-205 Series Standard Metal Straight L Bracket
Item #101668044
- Stainless Steel Material
features
- One long angle bracket (single slot) and one gusseted angle bracket. Polished stainless steel. Hardware included.
| Overall Height | 10.3 in |
| Style | DC |
| Adjustment Type | Vertical |
| Component Series | VG-205 |
| Thickness | 0.25 in |
| Material | Stainless Steel |
| Hardware Type | DC L-Bracket Assembly |
| Measurement System | Universal |
| Profile | 205DC |
| Laternal Adjustment | 1.5 in |
| Type | Standard Metal "L" Bracket Assemblies |
| Straight/Swivel | Straight |
| Overall Length | 3.75 in |
| Weight | 1.42 LB |
| EAN or UPC | 787405171107 |
