System Plast
VG205DC316S
Stainless Steel VG-205 Series Standard Metal Straight L Bracket
Item #101667672
- Stainless Steel Material
features
- One long angle bracket (single slot) and one gusseted angle bracket.
- Polished stainless steel.
- Hardware included.
| Adjustment Type | Vertical |
| Type | Standard Metal "L" Bracket Assemblies |
| Overall Height | 10.3 in |
| Hardware Type | DC L-Bracket Assembly |
| Overall Length | 3.75 in |
| Component Series | VG-205 |
| Measurement System | Universal |
| Thickness | 0.1875 in |
| Profile | 205DC |
| Straight/Swivel | Straight |
| Laternal Adjustment | 1.5 in |
| Style | DC |
| Material | Stainless Steel |
| Weight | 1.5 LB |
| EAN or UPC | 787405171121 |
