- Ultra Heavy Duty Combiner Bracket Type
- 1/4 Thickness (in)
- VG-205 Component Series
- Stainless Steel Material
features
- Braced angle bracket. Heavy duty base for VG-262 combiner bracket. 1/4" thick stainless steel. Built in angled brace for maximum support of heavy loads. 3.4 stainless steel.
| Component Series | VG-205 |
| Type | Ultra Heavy Duty Combiner Bracket |
| Length | 3.8 in |
| Part Height | 5 in |
| Material | Stainless Steel |
| Thickness | 1/4 in |
| Straight/Swivel | Straight |
| Measurement System | Universal |
| Weight | 0.88 LB |
| EAN or UPC | 787405171138 |

