- Optional Hardware Kit Type
- Stainless Steel Material
features
- Optional hardware kit for 205 series "L" bracket assemblies.
- Includes ratchet handle, carriage bolt, and washer.
- Stainless steel hardware.
| Measurement System | Inch |
| Type | Optional Hardware Kit |
| Thread | 0.375 in |
| Straight/Swivel | Straight |
| Component Series | VG-205 |
| Material | Stainless Steel |
| Fastener | 0.375 |
| Weight | 0.19 LB |
| EAN or UPC | 787405171176 |

