- Optional Hardware Kit Type
- Stainless Steel Material
features
- Standard hardware kit for "L" bracket assemblies, included with 205 series "L" bracket assemblies. Includes carriage bolt, washer, lock washer, and nut. Stainless steel hardware.
| Measurement System | Inch |
| Fastener | 0.375 |
| Material | Stainless Steel |
| Straight/Swivel | Straight |
| Thread | 0.375 in |
| Type | Optional Hardware Kit |
| Component Series | VG-205 |
| Weight | 0.08 LB |
| EAN or UPC | 787405171206 |

