- POLYAMIDE Material
- 2.5 Part Length (in)
- 0.625 Rod Ø (in)
- 7.55 Part Height (in)
- 1.62 Part Width (in)
features
- Guide rail bracket for support where lateral adjustment is needed. Polyamide bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.
| Straight/Swivel | Straight |
| Rod Diameter | 0.625 in |
| Overall Length | 2.5 in |
| Measurement System | Universal |
| Rod Size | 5/8 in |
| Part Width | 1.62 in |
| Overall Height | 7.55 in |
| Length | 2.5 in |
| Component Series | VG-210 |
| Rod Center to Top of Slot | 3 |
| Material | POLYAMIDE |
| Profile | 210 |
| Adjustment Type | Vertical, Horizontal |
| Part Height | 7.55 in |
| Hardware Type | Guide Rail Bracket |
| Weight | 0.44 LB |
| EAN or UPC | 787405171329 |

