- Polypropylene Material
features
- Guide rail bracket for support where lateral adjustment is needed.
- Polypropylene bracket body and knob.
- Nickel plated brass insert knob bushing.
- Stainless steel hardware.
- No positioning lip.
| Measurement System | Inch |
| Length | 2.5 in |
| Part Height | 7.55 in |
| Straight/Swivel | Straight |
| Component Series | VG-210 |
| Material | Polypropylene |
| Rod Diameter | 0.5 in |
| Rod Center to Top of Slot | 3 |
| Thread | 0.375 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405484993 |

