- Polypropylene Material
features
- Guide rail bracket for support where lateral adjustment is needed. Polypropylene bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.
| Overall Height | 7.55 in |
| Measurement System | Inch |
| Adjustment Type | Vertical, Horizontal |
| Rod Diameter | 0.5 in |
| Material | Polypropylene |
| Component Series | VG-210 |
| Overall Length | 2.5 in |
| Length | 2.5 in |
| Profile | 210 |
| Rod Center to Top of Slot | 3 |
| Hardware Type | Guide Rail Bracket |
| Straight/Swivel | Straight |
| Rod Size | 1/2 in |
| Part Height | 7.55 in |
| Thread | 0.375 in |
| Weight | 0.52 LB |
| EAN or UPC | 787405171480 |

