- POLYAMIDE Material
features
- Fixed SpeedSet brackets. Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Overall Height | 5.37 in |
| Sleeve Length | 3 in |
| Overall Length | 2.5 in |
| Profile | 210Q |
| Use With | N/A |
| Material | POLYAMIDE |
| Rod Center to Top of Slot | 3 |
| Hardware Type | SpeedSet Bracket |
| Tab Size | None |
| Travel | 1 1/2 in |
| Straight/Swivel | Straight |
| Tap Size on End of Rod | 3/8-16 |
| Adjustment Type | Horizontal |
| Measurement System | Inch |
| Adjustment Range (Travel) | 1.5 in |
| Component Series | VG-210Q |
| Thread | 0.375 in |
| Rod Diameter | 0.75 in |
| Weight | 1.12 LB |
| EAN or UPC | 787405171565 |

