- POLYAMIDE Material
features
- Fixed SpeedSet brackets.
- Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor.
- SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools.
- Polyamide bracket.
- Stainless steel rod and spring assembly.
- PVC push knob.
- Includes one QPC spacer.
| Material | POLYAMIDE |
| Hardware Type | SpeedSet Bracket |
| Use With | N/A |
| Tab Size | None |
| Tap Size on End of Rod | 5/16-18 |
| Overall Length | 2.5 in |
| Overall Height | 5.37 in |
| Straight/Swivel | Straight |
| Travel | 2 1/2 in |
| Rod Center to Top of Slot | 3 |
| Sleeve Length | 5 in |
| Adjustment Type | Horizontal |
| Profile | 210Q |
| Thread | 0.313 in |
| Adjustment Range (Travel) | 2.5 in |
| Component Series | VG-210Q |
| Rod Diameter | 0.75 in |
| Measurement System | Inch |
| Weight | 1.48 LB |
| EAN or UPC | 787405171732 |

