- Horizontal Adjustment SpeedSet Post Bracket
- w/o Tabs
- N/A Tap Size on End of Rod
- 3 1/2" Overall Height
- 2 1/2" Travel
| Travel | 2 1/2 in |
| Profile | 211Q |
| Sleeve Length | 3 in |
| Tap Size on End of Rod | N/A |
| Adjustment Type | Horizontal |
| Material | Stainless Steel |
| Use With | N/A |
| Overall Height | 3.5 in |
| Tab Size | None |
| Overall Length | N/A |
| Hardware Type | SpeedSet Post Bracket |
| Weight | 1.0 LB |

