- Stainless Steel Material
features
- SpeedSet post brackets. Combines the strength and appearance of post brackets with the innovative features of SpeedSet and can be used in combination with VG-205 or VG-245 angle brackets. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Includes one QPC spacer.
| Straight/Swivel | Swivel |
| Travel | 0-2.5 in |
| Rod Center to Top of Slot | 3.5 |
| Sleeve Length | 5 in |
| Material | Stainless Steel |
| Tab/Hdw. | 0.313 in |
| Component Series | VG-211Q |
| Part Height | 3.5 in |
| Measurement System | Inch |
| Rod Diameter | 0.75 in |
| Thread | 0.313 in |
| Weight | 1.4 LB |
| EAN or UPC | 787405485679 |

