- Post Brackets with Positioning Tabs Type
- Stainless Steel Material
features
- Stainless steel post bracket with positioning tab. Stainless steel bracket offers a clean, finished look while firmly holding guide rail in place. Post brackets can be used alone or in combination with VG-205 or VG-245 angle brackets.
| Tab Size | 5/16 in |
| Pilot Hole | 0.5 in |
| Use With | VG245 |
| Material | Stainless Steel |
| Rod Center to Top of Slot | 3.5 |
| Hardware Type | Post Bracket w/Tabs |
| Overall Height | 3.5 in |
| Straight/Swivel | Straight |
| Adjustment Type | Horizontal |
| Profile | 211T |
| Measurement System | Universal |
| Component Series | VG-211 |
| Type | Post Brackets with Positioning Tabs |
| Tab/Hdw. | 0.313 in |
| Part Height | 3.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 787405174221 |

