- Adjusting Rod Type
- 1/2 Rod Ø (in)
- 10 Part Length (in)
description
- Connects to VG-011, VG-012, VG-016 and VG-018 style clips and clamps
features
- Stainless steel 1/2 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
| Length | 10 in |
| Shape | Round |
| Material | Stainless Steel |
| Tap Size | 3/8-16 |
| Outside Dia. | 0.5 in |
| Type | Adjusting Rod |
| Overall Length | 10 in |
| Useable Length | 9 1/2 in |
| Weight | 0.52 LB |
| EAN or UPC | 787405174405 |

