- Jointed SpeedSet Rod Adapter Type
- Stainless Steel Material
- 2.15 Part Length (in)
features
- Stainless steel jointed SpeedSet rod adapter. Threads into any 3/8 inch tapped SpeedSet rod to provide adjustability for positioning rails through a radius curve.
| Length | 2.15 in |
| Hardware Type | Joint Rod Adapter |
| Material | Stainless Steel |
| Radio Weight | 0.1 lb |
| Type | Jointed SpeedSet Rod Adapter |
| Weight | 0.1 LB |
| EAN or UPC | 787405174818 |

