- Stainless Steel Material
- 0.5 Rod Ø (in)
- 6.33 Part Height (in)
features
- Stainless steel bracket .
- For guide rail support where lateral adjustment is needed.
- Sanitary stainless steel construction.
- Ideal for high temperature or corrosive environments.
- Stainless steel bracket, 11 gauge.
- Polyamide knob.
| Adjustment Type | Vertical, Horizontal |
| Measurement System | Universal |
| Hardware Type | Stainless Steel Guide Rail Bracket |
| Straight/Swivel | Straight |
| Type | Stainless Steel Bracket |
| Component Series | VG-213 |
| Rod Diameter | 0.5 in |
| Overall Height | 6.33 in |
| Part Height | 6.33 in |
| Profile | 213 |
| Rod Size | 1/2 in |
| Material | Stainless Steel |
| Overall Length | 2.36 in |
| Rod Center to Top of Slot | 3.07 |
| Depth | 2.38 in |
| Weight | 0.5 LB |
| EAN or UPC | 787405174955 |

