- Stainless Steel Material
- 3.05 Part Length (in)
- 0.625 Rod Ø (in)
- 6.33 Part Height (in)
features
- Extended stainless steel bracket .
- For guide rail support where lateral adjustment and setback spacing are needed.
- Sanitary stainless steel construction.
- Ideal for high temperature or corrosive environments.
- Stainless steel bracket, 11 gauge.
- Polyamide knob.
| Straight/Swivel | Straight |
| Length | 3.05 in |
| Rod Diameter | 0.625 in |
| Rod Center to Top of Slot | 3.07 |
| Material | Stainless Steel |
| Component Series | VG-213 |
| Measurement System | Universal |
| Part Height | 6.33 in |
| Type | Extended Stainless Steel Bracket |
| Weight | 0.6 LB |
| EAN or UPC | 787405486355 |

