- Stainless Steel Material
- 3.05 Part Length (in)
- 0.5 Rod Ø (in)
- 6.33 Part Height (in)
features
- Extended stainless steel bracket . For guide rail support where lateral adjustment and setback spacing are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.
| Component Series | VG-213 |
| Rod Center to Top of Slot | 3.07 |
| Straight/Swivel | Straight |
| Measurement System | Universal |
| Type | Extended Stainless Steel Bracket |
| Material | Stainless Steel |
| Part Height | 6.33 in |
| Length | 3.05 in |
| Rod Diameter | 0.5 in |
| Weight | 0.955 LB |
| EAN or UPC | 787405486379 |

