- SpeedSet Metal Brackets Type
- Stainless Steel Material
features
- Fixed stainless steel SpeedSet Bracket Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Stainless steel bracket, rod, and spring assembly. PVC push knob.
| Straight/Swivel | Straight |
| Material | Stainless Steel |
| Tapped Rod Thread | 0.313 in |
| Sleeve Length | 5 in |
| Rod Center to Top of Slot | 3.07 |
| Type | SpeedSet Metal Brackets |
| Component Series | VG-213 |
| Measurement System | Inch |
| Thread | 0.313 in |
| Adjustment Range (Travel) | 2 1/2 in |
| Weight | 1.455 LB |
| EAN or UPC | 787405486621 |

