- Stainless Steel Material
- 2.88 Part Length (in)
- 0.5 Rod Ø (in)
- 5.9 Part Height (in)
- 1.38 Part Width (in)
features
- Rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
| Length | 2.88 in |
| Part Width | 1.38 in |
| Rod Diameter | 0.5 in |
| Material | Stainless Steel |
| Type | Stainless Steel Bracket |
| Rod Center to Top of Slot | 3.07 |
| Straight/Swivel | Swivel |
| Measurement System | Universal |
| Part Height | 5.9 in |
| Component Series | VG-213 |
| Depth | 2.88 in |
| Base | VG-213R-B |
| Weight | 1.11 LB |
| EAN or UPC | 787405486638 |

