- Stainless Steel Material
- 0.625 Rod Ø (in)
- 5.9 Part Height (in)
features
- Rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
| Part Height | 5.9 in |
| Type | Stainless Steel Bracket |
| Component Series | VG-213 |
| Material | Stainless Steel |
| Straight/Swivel | Swivel |
| Measurement System | Universal |
| Rod Diameter | 0.625 in |
| Rod Center to Top of Slot | 2.97 |
| Base | VG-213R-B |
| Depth | 2.88 in |
| Weight | 0.69 LB |
| EAN or UPC | 787405486676 |

