- Stainless Steel Material
- 0.5 Rod Ø (in)
features
- Rotating stainless steel bracket.
- Guide rail support where lateral adjustment and rotation are needed.
- Sanitary stainless steel construction.
- Ideal for high temperature or corrosive environments.
- Stainless steel bracket, 11 gauge, and stainless nut.
| Rod Center to Top of Slot | 3.07 |
| Straight/Swivel | Swivel |
| Measurement System | Universal |
| Type | Stainless Steel Bracket |
| Material | Stainless Steel |
| Component Series | VG-213 |
| Rod Diameter | 0.5 in |
| Base | VG-213R-B |
| Weight | 1.065 LB |
| EAN or UPC | 787405486690 |

