- Stainless Steel Material
- 0.375 Rod Ø (in)
features
- Rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.
| Component Series | VG-213 |
| Material | Stainless Steel |
| Measurement System | Universal |
| Type | Stainless Steel Bracket |
| Rod Center to Top of Slot | 2.89 |
| Straight/Swivel | Swivel |
| Rod Diameter | 0.375 in |
| Base | VG-213R-B |
| Weight | 0.64 LB |
| EAN or UPC | 787405486720 |

