- Stainless Steel Material
- 0.625 Rod Ø (in)
features
- Rotating top with nut fastener for 213RN stainless steel bracket.
| Component Series | VG-213 |
| Rotating Top | VG-213RN-TOP |
| Straight/Swivel | Swivel |
| Type | Stainless Steel Bracket |
| Measurement System | Universal |
| Material | Stainless Steel |
| Rod Diameter | 0.625 in |
| Weight | 0.18 LB |
| EAN or UPC | 787405486782 |

