- Stainless Steel Material
- 1.52 Part Length (in)
- 0.5 Rod Ø (in)
- 1.54 Part Height (in)
- 0.93 Part Width (in)
features
- Rotating top with knob for 213R stainless steel bracket.
| Part Height | 1.54 in |
| Straight/Swivel | Swivel |
| Component Series | VG-213 |
| Material | Stainless Steel |
| Rod Diameter | 0.5 in |
| Length | 1.52 in |
| Type | Stainless Steel Bracket |
| Rotating Top | VG-213R-TOP |
| Part Width | 0.93 in |
| Measurement System | Universal |
| Weight | 0.29 LB |
| EAN or UPC | 787405486911 |

