- Stainless Steel Material
- 0.5 Rod Ø (in)
- 6.33 Part Height (in)
features
- Stainless steel bracket with positioning tab. For guide rail support where lateral adjustment is needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
| Measurement System | Universal |
| Part Height | 6.33 in |
| Type | Stainless Steel Bracket |
| Straight/Swivel | Straight |
| Material | Stainless Steel |
| Rod Diameter | 0.5 in |
| Rod Center to Top of Slot | 3.07 |
| Component Series | VG-213 |
| Depth | 2.38 in |
| Weight | 0.54 LB |
| EAN or UPC | 787405175044 |

