- Support Rod Type
- 1/2 Rod Ø (in)
- 9 Part Length (in)
description
- These rods can be used with accessory cross blocks, holders and clamps. They are made from stainless steel tubing. The ends are capped with a black polyethylene plug.
features
- Stainless steel tube with black polyethylene end caps support rods. These support rods can be used with accessory cross blocks, holders, and clamps. They are made from 1/2 inch O.D. stainless steel tubing. The ends are capped with a black polyethylene plug.
| Useable Length | 9 in |
| Material | Stainless Steel |
| Tap Size | N/A |
| Shape | Tube |
| Outside Dia. | 0.5 in |
| Overall Length | 9 in |
| Length | 9 in |
| Type | Support Rod |
| Weight | 0.22 LB |
| EAN or UPC | 787405175167 |

