- Vertical & Horizontal Adjustment Heavy Duty Guide Rail Bracket
- Made of Polypropylene
- 1/2" Rod Size
- 9.910" Overall Height
| Material | Polypropylene |
| Hardware Type | Heavy Duty Guide Rail Bracket |
| Adjustment Type | Vertical, Horizontal |
| Rod Size | 1/2 in |
| Profile | 220 |
| Overall Height | 9.91 in |
| Overall Length | 2.88 in |
| Weight | 0.6 LB |

