- Vertical & Horizontal Adjustment Heavy Duty Guide Rail Bracket
- Made of Polypropylene
- 5/8" Rod Size
- 9.910" Overall Height
| Rod Size | 5/8 in |
| Overall Height | 9.91 in |
| Overall Length | 2.88 in |
| Material | Polypropylene |
| Hardware Type | Heavy Duty Guide Rail Bracket |
| Adjustment Type | Vertical, Horizontal |
| Profile | 220 |
| Weight | 0.6 LB |

