- Horizontal Adjustment SpeedSet Bracket
- Made of Polyamide
- w/o Tabs
- 3/8-16 Tap Size on End of Rod
- 7.410" Overall Height
| Hardware Type | SpeedSet Bracket |
| Tab Size | None |
| Overall Length | 2.88 in |
| Adjustment Type | Horizontal |
| Profile | 220Q |
| Material | Polyamide |
| Sleeve Length | 5 in |
| Travel | 2 1/2 in |
| Use With | N/A |
| Overall Height | 7.41 in |
| Tap Size on End of Rod | 3/8-16 |
| Weight | 1.72 LB |

