- POLYAMIDE Material
- 2.89 Part Length (in)
- 0.75 Rod Ø (in)
- 10.25 Part Height (in)
features
- Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches.
- Polyamide bracket body and knob.
- Nickel plated brass insert knob bushing.
- Stainless steel hardware.
| Profile | 221 |
| Adjustment Type | Vertical, Horizontal |
| Rod Diameter | 0.75 in |
| Overall Height | 10.25 in |
| Straight/Swivel | Straight |
| Material | POLYAMIDE |
| Overall Length | 2.89 in |
| Hardware Type | Heavy Duty Guide Rail Bracket, Rigid |
| Rod Size | 3/4 in |
| Length | 2.89 in |
| Measurement System | Inch |
| Component Series | VG-221 |
| Rod Center to Top of Slot | 4 |
| Thread | 0.375 in |
| Part Height | 10.25 in |
| Weight | 0.66 LB |
| EAN or UPC | 787405175631 |

